This product requires certification to purchase.

5.5W B11 LED Candelabra Bulb, 2700K, Frosted (Pack of 2)

SATCO

5.5W B11 LED Candelabra Bulb, 2700K, Frosted (Pack of 2)

  • Fast #
  • Part #SS21830
  • Item #10054650
  • Manufacturer Part #S21830
3.6 out of 5 Customer Rating
Brand image
SATCO

5.5W B11 LED Candelabra Bulb, 2700K, Frosted (Pack of 2)

  • Fast #
  • Part #SS21830
  • Item #10054650
  • Manufacturer Part #S21830
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CEC: T20 Listed
  • Warranty: 3 Year Limited
  • Wet Location Rated
  • Rated for use in enclosed fixtures
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
300°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
1-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Length:
3-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
LED
Lumens:
500
Material:
Glass, Copper
Number Of Hours:
15000 h
Origin:
Global
Package Quantity:
Pack of 2
UL Listed:
No
UPC:
045923218309
Volts:
120V
Watts:
5.5 W