5.5W T10 LED Bulb, 5000K, Medium Base, 450 Lumens (Pack of 2)
5.5W T10 LED Bulb, 5000K, Medium Base, 450 Lumens (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Natural Light
- Warranty - 3 Year Limited
- Wet Location Rated
- Indoor and Outdoor use
- Title 20 Listed
- Approved for use in enclosed fixtures
Documents
Specifications
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 1-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 5.5T10/LED/CL/950/120V/E26/2CD
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 81.82
- Material:
- Glass, Copper
- Number Of Hours:
- 15000 h
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 045923218637
- Volts:
- 120V
- Watts:
- 5.5 W