500W Photocell Switch with Leads in Black
500W Photocell Switch with Leads in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200Product Details
Product Details
- CULus - Listed
- Photoelectric
- For outdoor use
- Watts: 500W
- Volts: 120V
- Incandescents only
Documents
Specifications
- AMP:
- 4.167
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Product Type:
- Switch
- UL Listed:
- Yes
- UPC:
- 045923817335
- Volts:
- 120V
- Watts:
- 500 W
- Width:
- 1-1/8 in