50W 1-7/9 in. MR16 LED Light Bulb with a GU5.3 Base Dimmable in Silver;Warm White
50W 1-7/9 in. MR16 LED Light Bulb with a GU5.3 Base Dimmable in Silver;Warm White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- T20 Listed
- Lawful for sale in California
- Enclosed Rated Lamp
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
-
Green
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 1060
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 1-7/9
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 25000
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923094958
- Volts:
- 12V
- Watts:
- 6.5