This product requires certification to purchase.

50W 3 in. PAR20 LED Light Bulb with a Medium E-26 Base Dimmable in Silver;Warm White

SATCO

50W 3 in. PAR20 LED Light Bulb with a Medium E-26 Base Dimmable in Silver;Warm White

  • Fast #
  • Part #SS29405
  • Item #9208215
  • Manufacturer Part #S29405
3.4 out of 5 Customer Rating
Brand image
SATCO

50W 3 in. PAR20 LED Light Bulb with a Medium E-26 Base Dimmable in Silver;Warm White

  • Fast #
  • Part #SS29405
  • Item #9208215
  • Manufacturer Part #S29405
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • California T24 2016 - 2022 JA8 Listed; T20 Listed
  • Rated for Enclosed Fixtures
  • CULus - Listed
  • Wet Location
  • 3 Year Limited - 12 hr. per day Warranty
  • Requires Certification
  • Green

Documents


Specifications

Ballast Type:
Dimmable
Beam Spread:
40°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
2-1/2 in
Dimmable:
Yes
ETL Listed:
No
Height:
3 in
Indoor Outdoor:
Indoor, Outdoor
Length:
3 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Narrow
Light Bulb Ordering Code:
6.5PAR20/LED/40'/927/120V
Light Bulb Shape Code:
PAR20
Light Bulb Style:
Reflector
Light Bulb Type:
LED
Lumens:
470
Material:
Plastic
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Yes
UPC:
045923294051
Volts:
120V
Watt Equivalency:
50 W
Watts:
6.5 W
Width:
2-4/9 in