This product requires certification to purchase.

50W 3 in. PAR20 LED Light Bulb with a Medium E-26 Base Dimmable

SATCO

50W 3 in. PAR20 LED Light Bulb with a Medium E-26 Base Dimmable

  • Fast #
  • Part #SS29400
  • Item #9208214
  • Manufacturer Part #S29400
5 out of 5 Customer Rating
Brand image
SATCO

50W 3 in. PAR20 LED Light Bulb with a Medium E-26 Base Dimmable

  • Fast #
  • Part #SS29400
  • Item #9208214
  • Manufacturer Part #S29400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enclosed rated lamp
  • Rated for enclosed fixtures
  • CULus - wet
  • 3 year limited warranty
  • For indoor and outdoor use
  • ABS lens
  • Dimmable
  • Requires Certification
  • Green


Specifications

Beam Spread:
25°
CEC Compliant:
For Sale in CA
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
2-11/25 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Length:
3 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
6.5PAR20/LED/25'/927/120V
Light Bulb Shape Code:
PAR20
Light Bulb Type:
LED
Lumens:
520
Material:
Glass
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Wet Locations
UPC:
045923294006
Volts:
120V
Watt Equivalency:
50 W
Watts:
6.5 W