50W MR16 Dimmable Halogen Light Bulb with GX5.3 Base
50W MR16 Dimmable Halogen Light Bulb with GX5.3 Base
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Longer life than incandescent
- More efficient than incandescent
- Light bulb base type: GX5.3
- Bulb type: MR16
- Beam: NSP9
- Lens: Y
Documents
Specifications
- ANSI:
- ANSI EXT/C
- Beam Spread:
- 9°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 1-7/8 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lumens:
- 10000
- Number Of Hours:
- 2000 h
- Origin:
- Global
- UPC:
- 045923031700
- Volts:
- 12V
- Watts:
- 50 W