50W MR16 Dimmable Halogen Light Bulb with Medium Base
50W MR16 Dimmable Halogen Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Avg. Rated Hour Limited Warranty
- UV-Filter halogen capsule
- Uniform light output
Specifications
- Beam Spread:
- 36°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 1700
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lumens:
- 515
- Number Of Hours:
- 2000 h
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 045923046254
- Volts:
- 120V
- Watts:
- 50 W