50W 4 in. R20 Incandescent Light Bulb with a Medium E-26 Base Dimmable
50W 4 in. R20 Incandescent Light Bulb with a Medium E-26 Base Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI E26
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- Incandescent
- NSF Certified:
- No
- Number Of Hours:
- 2000 h
- UL Listed:
- No
- UPC:
- 045923028502
- Volts:
- 120V
- Watts:
- 50 W