53 WATT HALOGEN A19 CLEAR 1000 AVERAGE RATED HOURS 1050 LUMENS MEDIUM BASE 120 VOLT 2-PACK
53 WATT HALOGEN A19 CLEAR 1000 AVERAGE RATED HOURS 1050 LUMENS MEDIUM BASE 120 VOLT 2-PACK
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Longer life than incandescent
- More efficient than incandescent
- Household or commercial use
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear, Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lumens:
- 1050
- Number Of Hours:
- 1000 h
- Origin:
- Global
- Package Quantity:
- Pack of 2
- UPC:
- 045923024030
- Volts:
- 120V
- Watts:
- 53 W