This product requires certification to purchase.

54W 46 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White

SATCO

54W 46 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White

  • Fast #
  • Part #SS39718
  • Item #8925478
  • Manufacturer Part #S39718
5 out of 5 Customer Rating
Brand image
SATCO

54W 46 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White

  • Fast #
  • Part #SS39718
  • Item #8925478
  • Manufacturer Part #S39718
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single or double ended wiring
  • All glass tube
  • PET-shatterproof coated
  • NSF certified
  • Damp location rating
  • 50/60 hertz electric power frequency
  • Requires Certification
Dimensions & Measurements
Beam Spread
240°
Diameter
83/100 in
Length
46 in
Characteristics & Features
Ballast Type
Type B
Color Finish Category
Whites
Color Finish Name
Frosted White
Color Temperature
4000
Light Bulb Base Type
Mini Bi-Pin G5
Light Bulb Shape Code
T5
Light Bulb Style
Linear
Light Bulb Type
LED
Material
Glass
Electrical & Operational Information
Color Rendering Index
83
Lumens
3300
Number Of Hours
50000 hr
Volts
120/277V
Watt Equivalency
54 W
Watts
25 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Estimated Annual Energy Cost
$3.01
Light Bulb Ordering Code
25T5/LED/46-840/BP/HO/SE-DE
NSF Certified
Yes
UL Listed
Yes
UPC
045923397189