This product requires certification to purchase.

5W G9 LED Bulb, Clear, 2700K, Dimmable, 120V

SATCO

5W G9 LED Bulb, Clear, 2700K, Dimmable, 120V

  • Fast #
  • Part #SS11238
  • Item #10248947
  • Manufacturer Part #S11238
5 out of 5 Customer Rating
Brand image
SATCO

5W G9 LED Bulb, Clear, 2700K, Dimmable, 120V

  • Fast #
  • Part #SS11238
  • Item #10248947
  • Manufacturer Part #S11238
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • G9 Base features 500 Lumens
  • 80 CRI
  • 2700K CCT
  • Damp Location Rated
  • CULus Listed
  • FCC Compliant
  • RoHS Compliant
  • Requires Certification
Dimensions & Measurements
Beam Spread
300°
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Light Bulb Type
LED
Material
Ceramic
Electrical & Operational Information
Color Rendering Index
80
Lumens
500
Number Of Hours
25000 hr
Volts
120V
Watts
5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
No
Origin
Global
UL Listed
Yes
UPC
459231123864