5W G9 LED Bulb 550 Lumens, 4000K, G9 Base, Clear Finish, Dimmable
5W G9 LED Bulb 550 Lumens, 4000K, G9 Base, Clear Finish, Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Beam Spread:
- 300°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 73/100
- Dimmable:
- Yes
- Length:
- 1-77/100
- Light Bulb Base Type:
- Bi-Pin G8
- Light Bulb Ordering Code:
- 4.5W/LED/G8/CL/850/120V
- Light Bulb Shape Code:
- T6
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 430
- Number Of Hours:
- 25000
- Number of Lights:
- 1
- Type:
- SS12325
- UPC:
- 045923123252
- Volts:
- 120V
- Watts:
- 4.5