5W G9 LED Bulb 550 Lumens, 5000K, G9 Base, Clear Finish, Dimmable
5W G9 LED Bulb 550 Lumens, 5000K, G9 Base, Clear Finish, Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Beam Spread:
- 300°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 3/4 in
- Dimmable:
- Yes
- Length:
- 2-17/100 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Ordering Code:
- 5W/LED/G9/830/CL/120V/1CD
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- LED
- Lumens:
- 550
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UPC:
- 045923121302
- Volts:
- 120V
- Watts:
- 5 W