This product requires certification to purchase.

1-5/7 in. T3 LED Light Bulb with a Festoon Cap Base

SATCO

1-5/7 in. T3 LED Light Bulb with a Festoon Cap Base

  • Fast #
  • Part #SS6991
  • Item #1279692
  • Manufacturer Part #S6991
3.3 out of 5 Customer Rating
Brand image
SATCO

1-5/7 in. T3 LED Light Bulb with a Festoon Cap Base

  • Fast #
  • Part #SS6991
  • Item #1279692
  • Manufacturer Part #S6991
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Long life
  • 24 volt
  • Requires Certification

Specifications

Beam Spread:
360°
Diameter:
2/5 in
ETL Listed:
No
Length:
1-5/7 in
Light Bulb Base Type:
Festoon Cap
Light Bulb Shape Code:
T3
Light Bulb Type:
Incandescent
Lumens:
50
Number Of Hours:
15000 h
Origin:
Global
UPC:
045923069918
Volts:
24V
Watts:
5 W