5W T4 LED Light Bulb with Bi-Pin Base
This product has been replaced by
Manufacturer Part #S29548
5W T4 LED Light Bulb with Bi-Pin Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 Year Limited Warranty
- Dimmable
- Lawful for sale in California
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1-5/9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 2-3/8 in
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5 W