5W T6 LED Mini Candelabra, E11 Base, 3000 K, 550 lm, Dimmable (120 V)
5W T6 LED Mini Candelabra, E11 Base, 3000 K, 550 lm, Dimmable (120 V)
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Produces 550 lumens of warm white 3000K light
- E11 base design with dimmable functionality for versatile use
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- LED
- Lumens:
- 550
- Number Of Hours:
- 25000 hr
- Number of Lights:
- 1
- Origin:
- Global
- Type:
- SS12334
- UL Listed:
- Yes
- UPC:
- 045923123344
- Volts:
- 120V
- Watts:
- 5 W