This product requires certification to purchase.

6-1/2 in. T4 Compact Fluorescent Light Bulb with a G23 Base in Cool White

SATCO

6-1/2 in. T4 Compact Fluorescent Light Bulb with a G23 Base in Cool White

  • Fast #
  • Part #SS8308
  • Item #3858695
  • Manufacturer Part #S8308
5 out of 5 Customer Rating
Brand image
SATCO

6-1/2 in. T4 Compact Fluorescent Light Bulb with a G23 Base in Cool White

  • Fast #
  • Part #SS8308
  • Item #3858695
  • Manufacturer Part #S8308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2 Year Limited Warranty
  • Produces less heat
  • Protects the environment
  • Color/finish: white
  • Bulb type: T4
  • Twin tube 2-pin for magnetic ballasts
  • MFG#: CFS9W/841
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Rendering Index:
82
Color Temperature:
4100
Diameter:
1-1/4
Dimmable:
No
ETL Listed:
No
Length:
6-1/2
Light Bulb Base Type:
G23
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
580
Number Of Hours:
12000
Origin:
Global
UPC:
045923083082
Watts:
9