6-63/100 in. PL LED Light Bulb with a G24d-2 Base in Frost
6-63/100 in. PL LED Light Bulb with a G24d-2 Base in Frost
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Ballast Type:
- Type B
- Beam Spread:
- 120°
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 82
- Color Temperature:
- 3500
- Diameter:
- 1-9/100 in
- Dimmable:
- No
- Length:
- 6-63/100 in
- Light Bulb Base Type:
- G24d-2
- Light Bulb Ordering Code:
- 9WPLH/LED/835/BP/2P
- Light Bulb Shape Code:
- PL
- Light Bulb Type:
- LED
- Lumens:
- 950
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923085321
- Volts:
- 120/277V
- Watts:
- 9 W