6 in. Rough-In Driver Mounting Plate
6 in. Rough-In Driver Mounting Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
Documents
Specifications
- ETL Listed:
- No
- Height:
- 1-2/3 in
- Length:
- 18-1/5 in
- Material:
- Metal
- Type:
- S80944
- UL Listed:
- No
- UPC:
- 045923809446
- Weight:
- 21.16 lb
- Width:
- 9 in