6.5W LED Clear Light Buld with Medium Base
6.5W LED Clear Light Buld with Medium Base
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Wet
- 3 Year Limited Warranty
- For Indoor and Outdoor use
- ABS Lens
- Dimmable
-
Green
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light, Silver
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lumens:
- 525
- Number Of Hours:
- 25000
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923294099
- Volts:
- 120V
- Watt Equivalency:
- 50
- Watts:
- 7