This product requires certification to purchase.

6.7W LED Downlight Retrofit 120V in Black

SATCO

6.7W LED Downlight Retrofit 120V in Black

  • Fast #
  • Part #NS11832R1
  • Item #10372549
  • Manufacturer Part #S11832R1
4.6 out of 5 Customer Rating
Brand image
SATCO

6.7W LED Downlight Retrofit 120V in Black

  • Fast #
  • Part #NS11832R1
  • Item #10372549
  • Manufacturer Part #S11832R1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5 CCT Selectable
  • Black Trim
  • 90-Degree Beam Angle
  • E26 Adapter Included
  • 90 CRI
  • Wet Location Rated
  • 50,000 Hour Life
  • Dimmable Down to 10%
  • Suitable for Bathroom Applications
  • ENERGY STAR Certified
  • Requires Certification

Specifications

AMP:
0.07
Application:
Ceiling
Average Life:
50000 hr
Beam Spread:
90°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
5000
Depth:
1-5/6 in
Diameter:
5-1/3 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-5/6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lumens:
600
Material:
Steel, Plastic
Number Of Hours:
50000 hr
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Type:
NS11832R1
UL Listed:
No
UPC:
045923711855
Volts:
120V
Watts:
6.7 W
Weight:
0.34 lb