60W 120V B10 Incandescent Bulb Candelabra E-12 Base 2550 Kelvin
60W 120V B10 Incandescent Bulb Candelabra E-12 Base 2550 Kelvin
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Brass Base
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lumens:
- 672
- Number Of Hours:
- 1500 h
- Origin:
- Global
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W