This product requires certification to purchase.

60W 3-11/100 in. G16 1/2 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

60W 3-11/100 in. G16 1/2 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21220
  • Item #9868209
  • Manufacturer Part #S21220
3.9 out of 5 Customer Rating
Brand image
SATCO

60W 3-11/100 in. G16 1/2 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21220
  • Item #9868209
  • Manufacturer Part #S21220
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MOL: 3.11 inches, MOD: 1.97 inches
  • Medium base
  • Clear finish
  • G16.5 lamp shape
  • 2700K warm white light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
1-97/100 in
Length
3-11/100 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Light Bulb Style
Globe
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
500
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
60 W
Watts
5.5 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.60
ETL Listed
Yes
Light Bulb Ordering Code
5.5G16.5/LED/CL/927/120V/E26
Origin
Global
UPC
045923205354