60W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear (Pack of 2)
60W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Natural light
- Warranty - 3 year limited
- Wet location rated
- Indoor and outdoor use
- Title 20 listed
- Approved for use in enclosed fixtures
- B11 bulb shape
- Clear finish
- 500 lumens
-
Green
Specifications
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 3-97/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 5.5B11/LED/950/CL/120V/E12/2CD
- Light Bulb Shape Code:
- B11
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 500
- Lumens per Watt:
- 90.91
- Material:
- Glass, Copper
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- UPC:
- 045923128295
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5.5 W