This product requires certification to purchase.

60W 4-1/3 in. A19 LED Light Bulb with a Bi-Pin GU24 Base Dimmable in Neutral White

SATCO

60W 4-1/3 in. A19 LED Light Bulb with a Bi-Pin GU24 Base Dimmable in Neutral White

  • Fast #
  • Part #SS29841
  • Item #7514699
  • Manufacturer Part #S29841
5 out of 5 Customer Rating
Brand image
SATCO

60W 4-1/3 in. A19 LED Light Bulb with a Bi-Pin GU24 Base Dimmable in Neutral White

  • Fast #
  • Part #SS29841
  • Item #7514699
  • Manufacturer Part #S29841
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day
  • Requires Certification
  • Green


Specifications

Beam Spread:
220°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Neutral White
Color Rendering Index:
80
Color Temperature:
3500
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Length:
4-1/3 in
Light Bulb Base Type:
Bi-Pin GU24
Light Bulb Ordering Code:
9.8A19/OMNI/220/LED/35K/GU24
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Number Of Hours:
25000 h
Origin:
Global
UL Listed:
Yes
UPC:
045923298417
Volts:
120V
Watt Equivalency:
60 W
Watts:
9.8 W