60W 4-17/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frost (Pack of 4)
60W 4-17/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frost (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Not for sale in California
- Dimmable
- Damp location rated
- Warranty: 3 year limited
- Enclosed fixture rated
- Suitable for indoor residential and commercial lighting
- Long life of 15,000 hours
- FCC and RoHS compliant
- 230° beam spread
- 50 hertz operating frequency
Specifications
- ANSI:
- ANSI E26
- BAA Compliant:
- No
- Ballast Type:
- Dimmable
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-19/50
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $1.08
- Height:
- 4-1/6
- Indoor Outdoor:
- Indoor
- Length:
- 4-17/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9.5A19/LED/827/120V/D/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Plastic
- Number Of Hours:
- 15000
- Number of Lights:
- 4
- Origin:
- Global
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923114144
- Volts:
- 120V
- Watt Equivalency:
- 60
- Watts:
- 9.5
- Width:
- 2-7/16