60W 4-19/100 in. A19 LED Light Bulb with a Medium E-26 Base in Frost (Pack of 4)
60W 4-19/100 in. A19 LED Light Bulb with a Medium E-26 Base in Frost (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 year limited warranty
- CULus
- Damp location rated
- California non-compliant
Documents
Specifications
- ANSI:
- ANSI E26
- Beam Spread:
- 180°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-19/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 4-19/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 9A19/LED/3K/120V/WB/ND/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 88.89
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923085406
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9 W