60W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear (Pack of 4)
60W 4-33/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- Warm white
- Warranty - 3 year limited - 10 hr. per day
- Wet location rated
- Indoor and outdoor use
- Title 20 listed
- Approved for use in enclosed fixtures
-
Green
Specifications
- Beam Spread:
- 280°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-33/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8A19/CL/LED/E26/927/4PK/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 100
- Material:
- Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923124624
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8 W