60W 4-9/20 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
60W 4-9/20 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- MOL: 4.45 inches, MOD: 3.15 inches
- Medium base
- Clear finish
- G25 lamp shape
- 3000K warm white light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
-
Green
Specifications
- ANSI:
- ANSI E26
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 3-3/20
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $0.72
- Length:
- 4-9/20
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6G25/LED/CL/930/120V
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923205507
- Volts:
- 120V
- Watt Equivalency:
- 60
- Watts:
- 6