60W 5 in. T10 LED Light Bulb with a Medium E-26 Base Dimmable
60W 5 in. T10 LED Light Bulb with a Medium E-26 Base Dimmable
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Medium base
- Frost finish
- T10 lamp shape
- 3000K warm white light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
- MOL: 5.00 inches, MOD: 1.25 inches
-
Green
Specifications
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frost
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8T10/LED/FR/930/120V/E26
- Light Bulb Shape Code:
- T10
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 720
- Material:
- Glass
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UPC:
- 045923206603
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8 W