This product requires certification to purchase.

60W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

60W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21252
  • Item #9868022
  • Manufacturer Part #S21252
5 out of 5 Customer Rating
Brand image
SATCO

60W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21252
  • Item #9868022
  • Manufacturer Part #S21252
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Enclosed rated lamp
  • CULus - damp
  • 3 year limited warranty
  • Smooth dimming
  • Replaces up to 60W lamps
  • Long life - 15,000 hours
  • UL listed for totally enclosed fixtures
  • Operating temperature: -20°C to 45°C (-4°F to 113°F)
  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium base
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
4-22/25 in
Length
6-27/50 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Light Bulb Style
Globe
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
500
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
60 W
Watts
6 W
Warranty & Product Information
ANSI
ANSI E26
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.72
ETL Listed
Yes
Light Bulb Ordering Code
6G40/CL/LED/E26/927/120V
NSF Certified
No
Origin
Global
UL Listed
Suitable for Wet Locations
UPC
045923205675