This product requires certification to purchase.

60W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

60W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21253
  • Item #9868021
  • Manufacturer Part #S21253
4.1 out of 5 Customer Rating
Brand image
SATCO

60W 6-27/50 in. G40 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21253
  • Item #9868021
  • Manufacturer Part #S21253
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium base
  • Clear finish
  • G40 lamp shape
  • 3000K warm white light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
4-22/25 in
Length
6-27/50 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Light Bulb Style
Globe
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
500
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
60 W
Watts
6 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.72
ETL Listed
Yes
Light Bulb Ordering Code
6G40/CL/LED/E26/930/120V
Origin
Global
UPC
045923205682