60W 6-3/4 in. G40 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Gloss White
60W 6-3/4 in. G40 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Gloss White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- All weather operation
- Relatively large globe
- For use in glass shade pendant fixtures and vanities
- Household or commercial use
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Gloss White
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- Incandescent
- Lumens:
- 550
- Number Of Hours:
- 4000 h
- Number of Lights:
- 1
- Origin:
- Global
- UPC:
- 045923030024
- Volts:
- 120V
- Watts:
- 60 W