60W 7-1/5 in. T9 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
60W 7-1/5 in. T9 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MOL: 7.20 inches, MOD: 1.18 inches
- Medium base
- Clear finish
- T9 lamp shape
- 3000K warm white light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
Specifications
- ANSI:
- ANSI E26
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $0.96
- Length:
- 7-1/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8T9/LED/CL/930/120V/E26
- Light Bulb Shape Code:
- T9
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 hr
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923206627
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8 W