This product requires certification to purchase.

60W A15 Dimmable Incandescent Light Bulb with Medium Base

SATCO

60W A15 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS3871
  • Item #954243
  • Manufacturer Part #S3871
3.6 out of 5 Customer Rating
Brand image
SATCO

60W A15 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS3871
  • Item #954243
  • Manufacturer Part #S3871
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contains no mercury
  • Dimmable
  • All weather operation
  • Simple installation
  • Low initial cost
  • Low fixture cost
  • Household or commercial use
  • Requires Certification

Specifications

Color Finish Name:
Frosted
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
60A15/F
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lumens:
530
Number Of Hours:
2500 h
UL Listed:
No
UPC:
045923038716
Volts:
130V
Watts:
60 W
Width:
3-1/2 in