60W PAR16 Dimmable Halogen Light Bulb with Medium Base
60W PAR16 Dimmable Halogen Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Avg. Rated Hour Limited Warranty
- Excellent lumen maintenance
- Longer life than incandescent
- More efficient than incandescent
- Color/Finish: Clear
- Light bulb base type: Medium
- Bulb type: PAR16
- Beam: NFL30
Documents
Specifications
- Beam Spread:
- 30°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear, Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3-1/5
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR16
- Light Bulb Type:
- Halogen
- Lumens:
- 550
- Number Of Hours:
- 2500
- Origin:
- Global
- Type:
- SS2301
- UPC:
- 045923023019
- Volts:
- 130V
- Watts:
- 60