60W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base
60W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CEC: Non-Compliant
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- More efficient than incandescent
- Ideal for display, landscape, and retail lighting
- Household or commercial use
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 34°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 1900
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 3000
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR30
- Light Bulb Type:
- Halogen
- Lumens:
- 1090
- Number Of Hours:
- 1500 h
- Number of Lights:
- 1
- Origin:
- Global
- UPC:
- 045923022432
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 60 W