65W 5-1/5 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in Frosted
65W 5-1/5 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in Frosted
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
- Dimmable
-
Green
Specifications
- Beam Spread:
- 105°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 3-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5-1/5
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Lumens:
- 750
- Number Of Hours:
- 25000
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923096235
- Volts:
- 120V
- Watt Equivalency:
- 65
- Watts:
- 9.5