65W 5-157/1000 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 2)
65W 5-157/1000 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CULus - damp
- 5 year limited warranty - 10 hr per day
- Dimmable
-
Green
Specifications
- Beam Spread:
- 105°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 220
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3-37/50
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $0.96
- Glass Type:
- Frosted
- Length:
- 5-157/1000
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8BR30/LED/2700K/650L/2PK
- Light Bulb Shape Code:
- BR30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 650
- Material:
- Glass
- Number Of Hours:
- 25000
- Number of Lights:
- 2
- Origin:
- Global
- Package Quantity:
- Pack of 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923096983
- Volts:
- 120V
- Watt Equivalency:
- 65
- Watts:
- 8