65W 7-1/8 in. Integrated LED Light Bulb with a Integrated Base Dimmable in Warm White
65W 7-1/8 in. Integrated LED Light Bulb with a Integrated Base Dimmable in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lawful for sale in California
- Dimmable
- Wet location rated
- Warranty: 5 Year Limited - Fixtures
-
Green
Documents
Specifications
- BAA Compliant:
- No
- Ballast Type:
- Dimmable
- Beam Spread:
- 108°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 6-7/9
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1
- Indoor Outdoor:
- Indoor
- Length:
- 7-1/8
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lumens:
- 850
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Origin:
- Global
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER OR BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- No
- UPC:
- 045923118272
- Volts:
- 120V
- Watt Equivalency:
- 65
- Watts:
- 12
- Width:
- 6-3/4