660W 250V Keyless Socket with Double Snap-In Clip in Porcelain
660W 250V Keyless Socket with Double Snap-In Clip in Porcelain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 8" AWM B/W 105° C leads
- Watts: 600W
- CULus - Listed
- Porcelain
- Volts: 250V
Documents
Specifications
- AMP:
- 2.64
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Porcelain
- Diameter:
- 1-3/4 in
- ETL Listed:
- No
- Height:
- 1-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Ceramic
- Material Type:
- Porcelain
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W
- Width:
- 2 in