660W Inside Extrusion with Paper Liner
660W Inside Extrusion with Paper Liner
Frequently Purchased Together
Product Details
- CRUus - Recognized Component
Documents
Specifications
- AMP:
- 2.64
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Diameter:
- 1-1/8 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 2 in
- Length:
- 2 in
- Light Bulb Base Type:
- Medium E-26
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W
- Width:
- 1-1/8 in