6in. LED Recessed Downlight, 15W, 2700K, White Trim
6in. LED Recessed Downlight, 15W, 2700K, White Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrated J-Box for Direct Wire Installation
Specifications
- AMP:
- 0.058
- Beam Spread:
- 100°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Frosted
- Color Temperature:
- 3000
- Diameter:
- 5-2/3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-3/4 in
- Light Bulb Type:
- LED
- Material:
- Plastic, Aluminum
- Number Of Hours:
- 40000 hr
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Type:
- SS39012
- UL Listed:
- No
- UPC:
- 045923390128
- Volts:
- 120V
- Watts:
- 7 W
- Weight:
- 0.37 lb