6W LED BULB A19 MED 120V 4000K
6W LED BULB A19 MED 120V 4000K
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- High lumen maintenance
-
Green
Specifications
- Beam Spread:
- 220°
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Depth:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 4-3/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 6A19/OMNI/220/LED/40K
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 480
- NSF Certified:
- No
- Number Of Hours:
- 12000 h
- Number of Lights:
- 1
- Origin:
- Domestic
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 6 W