6W PL LED Bulb 600 Lumens, 5000K, GX23 Base, Frosted Finish, Ballast Bypass
6W PL LED Bulb 600 Lumens, 5000K, GX23 Base, Frosted Finish, Ballast Bypass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Enclosed Rated Lamp
- CULus Classified - Damp
- 5 Year Limited Warranty
Specifications
- Beam Spread:
- 120°
- Color Rendering Index:
- 83
- Color Temperature:
- 5000
- Diameter:
- 1-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 5-4/5
- Light Bulb Base Type:
- GX23
- Light Bulb Shape Code:
- PL
- Light Bulb Type:
- LED
- Lumens:
- 600
- Number Of Hours:
- 50000
- Origin:
- Global
- UPC:
- 045923287299
- Volts:
- 120/277V
- Watts:
- 6