6W 1-7/8 in. S6 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear
6W 1-7/8 in. S6 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 1-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- S6
- Light Bulb Type:
- Incandescent
- Lumens:
- 30
- Number Of Hours:
- 2500 h
- Origin:
- Global
- UPC:
- 045923039003
- Volts:
- 130V
- Watts:
- 6 W