6W T9 LED Filament Bulb, 2700K, Medium Base, Straight Filament, Clear
6W T9 LED Filament Bulb, 2700K, Medium Base, Straight Filament, Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- SATCO|NUVO’s T9 Reminiscent lamp offers the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray loop filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, this 2700K lamp ensures color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.
- Capable of being dimmed
- UL listed for damp locations
- Covered by Satco Lighting's 3 year limited manufacturer warranty
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 93
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Origin:
- Global
- Type:
- SS11523
- UL Listed:
- Yes
- UPC:
- 045923115233
- Volts:
- 120V
- Watts:
- 6