70W PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #S29441
70W PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CEC: Non-Compliant
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- More efficient than incandescent
- Color/finish: clear
- Light bulb base type: Medium Skt.
- Bulb type: PAR38
- Beam: NSP9
Documents
Specifications
- Beam Spread:
- 9°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 3000
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5-1/3 in
- Light Bulb Base Type:
- Medium E-26 Skirted
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Halogen
- Lumens:
- 1380
- Number Of Hours:
- 1500 h
- Origin:
- Global
- UPC:
- 045923022562
- Volts:
- 120V
- Watts:
- 70 W