72 WATT HALOGEN A19 1000 AVERAGE RATED HOURS 1490 LUMENS MEDIUM BASE 120 VOLT 2-PACK
72 WATT HALOGEN A19 1000 AVERAGE RATED HOURS 1490 LUMENS MEDIUM BASE 120 VOLT 2-PACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- RoHS compliant
- Avg. Rated Hour Limited Warranty
- Equivalent to incandescent bulb
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-11/25 in
- Light Bulb Ordering Code:
- S2408
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lumens:
- 1490
- Number Of Hours:
- 1000 h
- Origin:
- Global
- Package Quantity:
- Pack of 2
- UL Listed:
- Yes
- UPC:
- 045923024085
- Volts:
- 120V
- Watts:
- 72 W